noscriptEcospill Drain Cover, Drain Protection, Polyurethane Material D4209192 | Cromwell Tools

Ecospill

Drain Cover, Drain Protection, Polyurethane Material

SKU:

ECS7428649A

MPN:

D4209192

£317.00

Ex VAT

£380.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Polyurethane Drain Cover available in two sizes and supplied in a high visibility orange colour. This drain cover can be re-used and is easy to clean. The polyurethane construction is resistant to most chemicals as well as fuels, solvents and oils and comes supplied in a yellow kit bag for ease of storage.


    Features and Benefits
    Polyurethane construction of the drain cover makes for a durable product
    Available in two sizes to suit your needs
    Reusable nature allows for product longevity
    Supplied in a vinyl weather resistant bag for ease of transportation and storage


    Contents
    1 x drain cover
    1 x drum plug compound mix
    1 x vinyl bag


    Typical Applications
    Workshops
    Automotive
    Warehousing


    Product Specification
    Attribute
    Value

    Brand

    Ecospill

    ECLASS Code

    30010300

    MFR Part No.

    D4209192

    Type

    Drain Cover

    UNSPSC Code

    47131901

    Weight

    7250g