£134.00
Ex VAT
£160.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Re-usable polyurethane (PU) drain cover, resistant to most corrosive liquids, fuels, solvents and oils. Suitable for temperatures between -40°c to 150°c. Available in a variety of sizes.
Features and Benefits
Vibrant orange colour ensures the cover is visible to all personnel
Polyurethane construction is durable and resilient for overall product longevity
Reusable nature makes for an economical product
Easy to clean
Resistant to most corrosive liquids, fuels, solvents and oils
Suitable for temperatures between -40°c to 150°C
Typical Applications
Automotive
Workshops
Warehousing
Attribute | Value |
---|---|
Brand | Ecospill |
Colour | Orange |
ECLASS Code | 30010300 |
MFR Part No. | D4206161 |
Type | Drain Cover |
UNSPSC Code | 47131901 |
Weight | 1000g |