Ecospill

FILTASILT 1200MM X 400MM

SKU:

ECS7423099A

MPN:

D107FMULTI

£61.49

Ex VAT

£73.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Filtasilt is an innovative solution for sediment separation. Ideal for day-to-day use, it is portable and easy to handle. It removes oil from water down to 3.5 parts per million and solids down to 80 microns, meaning it is suitable to pump onto open ground.
    It is unique and simple to use. It connects easily to any pump and comes complete with an adaptor to suit any diameter hose. (3 inches to half an inch). The filter has a highly visible indicator strip which turns blue when the Filtasilt has reached its capacity.


    Features and Benefits
    • Portable and easy to handle
    • Suited to any diameter hose
    • Highly visible indicator when limit has been reached


    Typical Applications
    • Construction utilities
    • Ground works
    • Watercourse works
    • Bridge maintenance
    • Drilling


    Product Specification
    Attribute
    Value

    Brand

    Ecospill

    ECLASS Code

    30010300

    MFR Part No.

    D107FMULTI

    Type

    Filter

    UNSPSC Code

    47131901