£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Ultra Drain Guards are designed to remove the oil and sediment pollution from surface water running into gully drains from surrounding areas. Such as construction sites, farms, industrial estates, or other areas prone to storm water pollution or cleaning operations. Made from high permeability non-woven polypropylene geotextile. This material allows for water to drain through and incorporate bypass ports to further maintain flow into the drain.
Features and Benefits
• Absorbs up to 3.29 litres of hydrocarbons as well as up to 18 kg of sediment, sand or debris
• Simple and quick installation without the need for specialized tools or equipment
• Allows high flow rates of water while capturing pollutants, ensuring efficient drainage systems
• Prevents clogging and damage to stormwater infrastructure, extending the lifespan of drainage systems
Attribute | Value |
---|---|
Application | Oil |
Brand | Ecospill |
Colour | Black |
ECLASS Code | 30010300 |
MFR Part No. | D4252545 |
Type | Filter |
UNSPSC Code | 47131901 |