£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
This AED wall mounted cabinet offers security, practicality, high visibility, outdoor weather resistance and peace of mind in the event of an emergency. The body of the cabinet is manufactured from 1.5mm carbon steel with a shatterproof transparent window, allowing you to quickly check the status of your defibrillator. Finished in visible yellow, the AED outdoor cabinet also boasts a waterproof seal, user regulated temperature settings and a magnetic LED light which is operated when the door opens. The cabinet also includes AED instruction icons to guide users on the correct procedure.
Features and Benefits
• Thermostat for temperature control of the internal heating system
• Magnetic LED light, 9V blue LED light and 9V transformer
• Option to hard wire
• Manufactured from 1.5mm steel for durability and resilience
• Integrated 120Db alarm with remote control to alert you of attempted theft or tampering
• Digital temperature display for accuracy and transparency
• Mechanical, lit keypad for visibility even with low lighting
• AED signage for universal understanding and recognition of the item
• Three security options to suit your personal needs
• Compatible with all AED's for versatility
Typical Applications
• Offices
• Warehouses
• Schools
Standards
• IP56 Waterproof Rating
Notes
• Technical Specification:
• Weight: 11.5kg
• Size: 500mm x 400mm x 220mm
• Internal size:
• 370mm x 380mm x 170mm
• POWER SUPPLY
• Main power: 220V
• Alarm: 9V Battery
• Thermostat/Heating system: 220V, 100W, UK 3 pin plug
• Magnetic LED light: 220V, 5W
• Alarm: 9V battery
• Blue LED illumination: 9V, 0.5W
Attribute | Value |
---|---|
Brand | Reliance Medical |
EAN | 5060186999104 |
MFR Part No. | 2105 |
Type | Cabinet |
UNSPSC Code | 42172105 |