£1369.00
Ex VAT
£1642.80
Inc VAT
Product Details
Product Specification
Product Documents
Portable, lightweight and easy to use AED, capable of performing 300 defibrillator shocks or 16 hours of continuous operation.
Contents:
• Standard battery pack with 7 year standby life
• 1 pair of adult electrode pads
• Quick use card
• User manual
• 8 years manufacturing warranty
Features and Benefits:
• Oversized construction with large, clear buttons that allow users of all abilities to easily operate the unit
• The unit is kept safe thanks to the robust case
• With a useful carry handle and lightweight construction at only 1.9kg, the unit can be easily transported to the patient
• Clear verbal instructions to guide you through the rescue process
• Automatic diagnostic tests are carried out to make sure the unit is ready at all times
Typical Applications:
• Warehouses
• Offices
• Workshops
• Construction sites
Attribute | Value |
---|---|
Brand | Defibtech |
Contents | 1 battery with 7-year lifespan 1 set of electrode pads |
Depth | 7cm |
Energy Adult | 150J |
Energy Paediatric | 50J |
Height | 30cm |
MFR Part No. | DCF-E130 |
Type | Automatic |
UNSPSC Code | 42172101 |
Weight | 1.9kg |
Width | 22cm |