£1229.00
Ex VAT
£1474.80
Inc VAT
Product Details
Product Specification
Product Documents
Portable, lightweight and easy to use AED, capable of performing 125 defibrillator shocks or 8 hours of continuous operation.
Contents
• Standard battery pack with 5 year standby life
• 1 pair of adult electrode pads
• User manual
• 8 years manufacturing warranty
Features and Benefits
• Oversized construction with large, clear buttons that allow users of all abilities to easily operate the unit
• With a useful carry handle and lightweight construction at only 1.9kg, the unit can be easily transported to the patient
• Clear verbal instructions to guide you through the rescue process
• Automatic diagnostic tests are carried out to make sure the unit is ready at all times
Typical Applications
• Warehouses
• Offices
• Workshops
• Construction sites
Attribute | Value |
---|---|
Brand | Defibtech |
Contents | 1 pair adult electrode pads Battery Defibtech Lifeline AED User manual |
Depth | 7cm |
Energy Adult | 150J |
Energy Paediatric | 50J |
Height | 30cm |
MFR Part No. | DCF-E120 |
Type | Automatic |
UNSPSC Code | 42172101 |
Weight | 1.9kg |
Width | 22cm |