£1169.00
Ex VAT
£1402.80
Inc VAT
Product Details
Product Specification
Product Documents
Portable, lightweight and easy to use AED's.
Contents:
•High capacity battery with 7 year standby life
•1 pair of adult electrode pads
•User manual
•8 years manufacturing warranty
Features and Benefits:
•Oversized construction with large, clear buttons that allow users of all abilities to easily operate the unit
•Clear verbal instructions to guide you through the rescue process
•The unit can be easily transported thanks to the useful carry handle
•Automatic diagnostic tests are carried out to make sure the unit is ready at all times
Typical Applications:
•Warehouses
•Offices
•Workshops
•Construction sites
Attribute | Value |
---|---|
Brand | Defibtech |
Contents | 1 pair adult pads Battery pack Lifeline AED defibrillator User manual |
Depth | 7cm |
Energy Adult | 150J |
Energy Paediatric | 50J |
Height | 30cm |
MFR Part No. | DCF-E110 |
Type | Semi-Automatic |
UNSPSC Code | 42172101 |
Weight | 2kg |
Width | 22cm |