£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
Product Documents
Put lifesaving technology within reach of the public and colleagues with the HeartSine Samaritan® PAD 350P AED. This semi-automatic defibrillator allows for an immediate response to a sudden cardiac arrest.
Designed with fully integrated Wi-Fi connectivity, this product is simple to use and intuitive, providing step-by-step instruction to the responder, allowing them to administer effective resuscitation and CPR until help arrives.
Features and Benefits
• Real-time CPR coaching include visual and voice prompts to guide the rescuer through the entire process for calm direction in a tense situation
• Simple operation requires the use of just two buttons: On/Off and Shock button
• Extremely lightweight (just 1.285kg) for easily handling and transportation to where its needed
• Compact design ensures the 350P defibrillator can be used in small and tight spaces
• Features advanced electrode technology and SCOPE (Self-Compensating Output Pulse Envelope) to automatically adjust to the readings received from the patient through the defibrillation pads
• IP56 rating delivers a high level of protection against dust and water to ensure the defibrillator isn't compromised while in storage
• Up to 90 minutes of ECG memory to record incidents
• USB port allows for data retrieval
• Remote monitoring through the LIFELINKcentral AED program manager monitors each Wi-Fi connected AED and automatically alerts you to any issues that may affect the device's performance
• Integrated battery and electrode cartridge is a single cost with a shelf-life of four years to save money on separate battery and electrode components
Contents
• HeartSine® defibrillator
• Pad-Pak: integrated battery and electrode single-use cartridge (4-years shelf-life)
• Soft-touch carry case
Typical Applications
• Public areas
• Offices
• Warehouses
• Public transport
Standards
• EN 60529 IPX6 with electrodes and battery installed
• EN 55011 Radiated emissions
• EN 6100 Electrostatic discharge
Notes
• 10 year manufacturer's warranty
Attribute | Value |
---|---|
Brand | Heartsine |
Contents | Carry case Defibrillator unit Pad-Pak™ integrated battery and electrodes |
Depth | 4.8cm |
EAN | 5060167121418 |
Energy Adult | 150 - 200J |
Energy Paediatric | 50J |
Height | 20cm |
MFR Part No. | H10034 |
Type | Semi-Automatic |
UNSPSC Code | 42172101 |
Weight | 1.285kg |
Width | 18.4cm |