£1549.00
Ex VAT
£1858.80
Inc VAT
Product Details
Product Specification
Product Documents
Portable and lightweight AED's that take "easy-to-use" to a whole new level. This AED doesn't just tell you what to do in an emergency, it shows you with a colour video. Capable of performing 120 defibrillator shocks or 8 hours of continuous operation.
Features and Benefits:
•The carry handle and incredibly lightweight 1.4kg construction, means the unit can be easily carried and moved whenever required
•On-screen instructions mean anyone can use them including, people who are heard of hearing, don't speak English as their first language and are in very noisy environments
•Automatic diagnostic tests are carried out to make sure the unit is ready at all times
Typical Applications:
•Warehouses
•Offices
•Workshops
•Construction sites
•New workplace installations
•Community public access defibrillation sites
Attribute | Value |
---|---|
Brand | Defibtech |
Contents | Lifeline VIEW Defibrillator |
Depth | 5.8cm |
Energy Adult | 150J |
Energy Paediatric | 50J |
Height | 24cm |
MFR Part No. | DCF-E2310 |
Type | Semi-Automatic |
UNSPSC Code | 42172101 |
Weight | 1.4kg |
Width | 18.5cm |