£999.00
Ex VAT
£1198.80
Inc VAT
Product Details
Product Specification
The Mediana HeartOn A15 AED is a semi-automatic defibrillator designed for use by individuals with minimal training. It features voice and visual prompts to guide users through the defibrillation process, ensuring comfort and confidence. The device automatically switches on when opened and offers an instant switch between adult and paediatric modes, making it suitable for mixed-age environments. The electrode pads are compatible with both adults and children. The AED provides LED indicator lights that flash in sync with voice prompts and performs self-testing with visual and verbal alerts. It has a built-in disposable battery in the handle and a rating of IP54 for dust and water resistance.
Features and Benefits
• Instant switch from adult to paediatric
• Free online training course
• Suitable for all schools, clubs and groups
• Automatic switch on when lid opened
• Pads attached, ready for use
Typical Applications
• Can be used by anyone, even those with minimal medical training
• Suitable for a wide range of workplaces including schools and places where children are present
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 x Adult/Child Electrode Pads 1 x Carry bag 1 x Disposable Lithium Battery (5 year standby life) 1 x Mediana HeartOn A15 ED |
Depth | 9.5cm |
Height | 29.4cm |
MFR Part No. | 2870 |
Type | Semi-Automatic |
UNSPSC Code | 42172101 |
Weight | 2.65kg |
Width | 24cm |