£1049.00
Ex VAT
£1258.80
Inc VAT
Product Details
Product Specification
The HeartSine SAM500P defibrillator is designed for public use, making lifesaving accessible for anyone. With clear voice prompts and a visual interface, it guides rescuers through CPR, providing real-time feedback on compression depth and rate. It ensures effective CPR even when a shock isn't needed, supporting continuous care to prevent brain damage.
Features and Benefits
• Real-time CPR feedback
• 10-year warranty
• IP56 rated
• Lightweight (1.1kg)
• Protective case
Attribute | Value |
---|---|
Brand | St John Ambulance |
Contents | Carry case Defibrillator unit Pad-Pak™ integrated battery and electrodes |
Depth | 4.8cm |
EAN | 5060167122453 |
Energy Adult | 150 - 200J |
Energy Paediatric | 50J |
Height | 20cm |
MFR Part No. | H10031 |
Type | Semi-Automatic |
UNSPSC Code | 42172101 |
Weight | 1.1kg |
Width | 18.4cm |