£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Standalone AED package, for training purposes. The package contains training pads that can be used on any CPR manikin and also a remote control, to allow you to pause or advance through the rescue stages as and when required.
The Standalone Training Package includes the following:
•DDU-100TR Trainer AED
•DBP-RC2 Training Battery (rechargeable)
•DTR-201 Training Battery Charger
•DDP-100TR Adult Training Pads
•DTR-400 Remote Control
Features and Benefits:
•Allows users to get familiar with with the procedure for dealing with a sudden cardiac arrest
•Can be used to instruct students in the various operating modes of the Lifeline Series AED's
Typical Applications:
•Workplace first aid training
Image is for illustration purposes only
Attribute | Value |
---|---|
Brand | Defibtech |
Contents | Adult training pads Remote control Trainer AED Training battery Training battery charger |
Depth | 7cm |
Energy Adult | 0J |
Energy Paediatric | 0J |
Height | 30cm |
MFR Part No. | DCF-E350T |
Type | Trainer AED |
UNSPSC Code | 42172101 |
Weight | 2kg |
Width | 22cm |