£719.00
Ex VAT
£862.80
Inc VAT
Product Details
Product Specification
The floor-mounted drench shower is specifically designed to provide rapid emergency decontamination with its lever-operated system and integral eye wash station, allowing for independent use of both the shower and eyewash. Constructed from robust galvanised steel, it features high-grade stainless steel for the shower head and eye bowl, ensuring durability across various environments. Its easy-to-use pull rod allows for continuous water flow until manually switched off, while the anti-corrosive yellow coating enhances visibility. Approved by ANSI, EN15154-2, and DVGW, this versatile unit is ideal for applications in chemical plants, factories, and transport stations in the automotive, air, and sea industries.
Features and Benefits
• User-friendly lever mechanism for straightforward operation
• Separate eye wash station ensures functionality without interference
• Built with sturdy galvanised steel for enduring reliability
• Shower head and eye bowl crafted from premium stainless steel for improved longevity
• Provides uninterrupted water flow via a pull rod until deactivated
• Bright yellow anti-corrosive finish enhances safety visibility
Standards
• ANSI, EN15154-2 and DVGW approved
Attribute | Value |
---|---|
Brand | Arboles |
MFR Part No. | 4220 |
Mount Type | Free Standing |
Type | Floor Mounted |
UNSPSC Code | 46181810 |