£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
Complete with wall bracket for fixing at a specific location, this eye wash station contains all the necessary items for washing debris out in an emergency. With a clip-on box filled with two 500ml bottles of sterile saline eye wash solution and two No.16 eye pads, it's ideal for use in workshops and warehouses.
Features and Benefits
• Each bottle is fitted with an easy twist off cap to allow you to apply at speed
• The supplied wall bracket allows you to affix the complete kit to a wall that is easily accessible in an emergency situation
• The 500ml bottles are ideal for more serious exposure to foreign objects in the eyes and the sterile pads combat smaller issues
• Can be unclipped from the wall and transported to the person in need in emergency situations
Typical Applications
• Ideal for use when washing debris and dirt from your eyes and is therefore suited to being affixed on a wall in a workshop where, dirt, dust and debris is commonly occuring
• Can also be used as a wound wash if necessary
Notes
• For irrigation only
• Do not inject
• The saline solution contains Sodium Chloride BP 0.9% in purified Water BP
Attribute | Value |
---|---|
Brand | Medikit |
Kit Contents | 2 x 500ml Eye Washes Eye Pads |
MFR Part No. | 80226 |
Mount Type | Wall Mounted |
Type | Eye Wash Station |
UNSPSC Code | 46181810 |