£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
For a fast and efficient way to administer first aid for the eyes, this wall-mounted eyewash station from Medikit® is ideal. The station is colour-coded for easy identification, with refills readily available for replenishment.
This station comes complete with ten 20ml eyewash pods, (sodium chloride 0.9%), a fitted mirror, and two No.16 sterile eye pads. Instructions for use are featured at the top of the station.
Features and Benefits
• Designed for fixed location first aid
• Twist-off lids on the included eyewash pods are ideal for quick application
• Mirror allows for visibility of any dirt or debris in the eye
• Eyewash can also be used to wash wounds
Notes
• 20ml eyewashes are suitable for minor incidents, serious incidents require 500ml bottles of sterile saline solution
• Eyewash is for irrigation purposes only, not suitable for injection
Attribute | Value |
---|---|
Brand | Medikit |
Kit Contents | 10 x 20ml Eye Wash Pods |
MFR Part No. | 80260 |
Mount Type | Wall Mounted |
Type | Eye Wash Station |
UNSPSC Code | 46181810 |