£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
After eye or skin contact with acid or alkalis, it only takes seconds before the pH value is significantly altered. On contact, you should neutralise acid and alkalis to a pH value equal to a normal level for the eye or skin. Redcap™ Phosphate Buffer Solution has a neutralising effect, returns skin to the normal pH level and reduces damage caused by the splash.
CONTENTS
2 x Eye Pad Dressings
2 x Redcap™ Chemical Eye Wash Solution 500ml
5 x Eye Wash Pods 20ml
1 x Mirror
Attribute | Value |
---|---|
Brand | Medikit |
MFR Part No. | 80272 |
Mount Type | Wall Mounted |
Type | Eye Wash Station |
UNSPSC Code | 46181810 |