noscriptReliance Medical RELIWASH EYE CARE POINT COMPLETE (2 EYE WASH & MIRROR) 906 | Cromwell Tools

Reliance Medical

RELIWASH EYE CARE POINT COMPLETE (2 EYE WASH & MIRROR)

SKU:

RML9960510J

MPN:

906

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (42)

    Product Details

    This high visibility eyewash station contains several saline solutions to provide fast and effective treatment for minor eye injuries. The green case has illuminated, printed instructions on it and holds two 500ml sterile saline solution bottles, two eye pad dressings and a mirror for easy application.


    Features and Benefits
    • Comprehensive set includes an ample amount of saline solution for multiple irrigations
    • Mirror offers easy application of the solution
    • Durable plastic holder has illuminated, printed instructions


    Contents
    • 2 x Dressings, Eye Pad
    • 2 x Eye Wash, Bottles 500ml
    • 1 x Mirror


    Typical Applications
    • Automotive
    • Warehouses
    • Garages


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131889061

    Kit Contents

    1 x Mirror 2 x Dressings, Eye Pad 2 x Eye Wash, Bottles 500ml

    MFR Part No.

    906

    Mount Type

    Free Standing

    Type

    Eye Wash Station

    UNSPSC Code

    46181810