SKU:
RML9960510F
MPN:
904
£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Supplied in a durable polypropylene blue aura box, this eyewash station provides fast and effective treatment of splashes of harmful chemicals into the eye. Possessing eye dressings, eyewash bottles and eyewash pods as well as a mirror, the station has colour coded safety clips to keep the case tightly shut, creating an airtight, dustproof, and water-resistant environment for sterile contents. Finished with an integrated bracket for wall mounting, the station meets current HSE regulations.
Features and Benefits
• Aura box is manufactured from polypropylene for durability
• Safety clasps provide an airtight, dustproof and water-resistant environment for the contents
• Meets current HSE standards
• Provides you with the necessary equipment for fast and effective irrigation of the eye in an emergency
• Wall mountable with an integrated bracket for accessibility
Contents
• 2 x Dressings, Eye Pad
• 2 x Eye Wash, Bottles 500ml
• 2 x Eye Wash, Pods 20ml
• 1 x Mirror
Typical Applications
• Garages
• Warehouses
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
EAN | 5060131889047 |
Kit Contents | 1 x Mirror 2 x Dressings, Eye Pad 2 x Eye Wash, Bottles 500ml 2 x Eye Wash, Pods 20ml |
MFR Part No. | 904 |
Mount Type | Portable |
Type | Eye Wash Station |
UNSPSC Code | 46181810 |