£22.49
Ex VAT
£26.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Restock the Pilfer Proof plaster dispenser (MED9962510C) with these handy refill packs. Available in a choice of three types, each dispenser fits two packs side by side, so you can stock the plasters that suit your working environment.
Features and Benefits
• Individually wrapped and sterile
• Hypoallergenic adhesive and suitable for all skin types
• Available in a choice of blue detectable, fabric, and washproof plaster refills
• Supplied in pilfer proof wallet
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Blue |
EAN | 5060131889849 |
Length | 1.9 2.5cm |
MFR Part No. | 88186 |
Pack Quantity | 35 |
Product Type | Detectable Plasters |
UNSPSC Code | 42171917 |
Width | 7.2cm |