£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Keep dressings or previous injuries clean and dry with these protective finger stalls.
Features and Benefits
• Ties comfortably and holds dressings securely in place
• Protects existing injuries against infection
• Protects blisters and burns from irritation and further injury
• Use finger stalls in line with food hygiene legislation
Typical Applications
• Food handling applications
Notes
• The measurements provided do not include the finger stall ties
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Blue |
Length | 7.5cm |
MFR Part No. | 80180 |
Pack Quantity | 10 |
Product Type | Finger Stalls |
UNSPSC Code | 42171917 |
Width | 19cm |