£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Supplied as a box of 5 individually wrapped, sterile dressings, these BurnSoothe® dressings are designed for use in emergency situations on minor burn wounds. The dressings are designed to relieve pain, cool and comfort and to help prevent contamination. Each dressing is non-adherent.
Features and Benefits
• 20cm x 20cm dressing ensures ample space to cover most minor burns
• Box of 5 ensures you have an ample amount to hand for multiple applications
• Non-adherent design ensures the dressing does not get stuck to the wound
• Cools and comforts burn wounds as well as aiding i the prevention of contamination
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060131883953 |
Length | 20cm |
MFR Part No. | 395 |
Pack Quantity | 5 |
Product Type | Burns Dressing |
UNSPSC Code | 42171917 |
Width | 20cm |