£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
For a patient feeling unwell and needing to lie down, this rest couch has all the durability and practicality of the examination couches. However, at a height 28cm (11in.) lower, this model is designed more for patient recovery than treatment and offers them comfort and physical support, pending further action. The lower height also makes it easier for a colleague to sit next to the patient to provide reassurance and care. The rest coach boasts an adjustable head and back rest, a faux leather padded finish and a maximum load of 150kg.
Features and Benefits
• Adjustable head and back rest that adjusts from horizontal to 85°
• Soft faux leather covered padding for maximum comfort
• Easy to clean and maintain due to the wipe down surface
• Maximum load of 150kg
Typical Applications
• Medical
• Schools
• Offices
• Hotels
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Black |
EAN | 5060186992259 |
Length | 193cm |
MFR Part No. | 7550 |
Pack Quantity | Single Pack |
UNSPSC Code | 42171917 |
Width | 60cm |