£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Mainly used for dressing retention and to support sprains, this conforming stretch bandage is ideal for inclusion in First Aid Kits. Its lightweight stretch characteristics provide the right level of comfort and support whilst conforming well to the body. Lightweight and fray resistant, the bandage is 7.5cm wide and 4 metres long.
Features and Benefits
• Soft, lightweight and conformable for optimum comfort when wearing
• Superb stretch to fit to the desired area
• Excellent for securing dressings
Typical Applications
• For use in first aid kits
Attribute | Value |
---|---|
Brand | Medikit |
Colour | White |
Length | 400cm |
MFR Part No. | 81416 |
Pack Quantity | 1 |
Product Type | Bandage |
UNSPSC Code | 42171917 |
Width | 7.5cm |