£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Suited for the majority of burn injuries, these CoolTherm® dressings are designed for use on both linear and circumference burns for true versatility of use. Available in two sizes, both dressings are ideal for use on the hand (back or palm), arm, leg, torso, or any area of the body where joint movement doesn't inhibit application. The size is small enough for a typical domestic or workplace burn, but large enough to provide protection beyond an average wound perimeter.
Features and Benefits
• Large enough to provide effective cover of both smaller and larger wounds
• Suited for any area where joint movement doesn't inhibit application for versatility of use
• Suited for both linear and circumference burns to offer a broad scope of use
• Available in two sizes to suit your preferences and requirements
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060186991795 |
Length | 5cm |
MFR Part No. | 5921 |
Pack Quantity | 1 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 15cm |