Reliance Medical

DEPENDAPLAST ADVANCED FABRIC PLASTERS 7.5CMx5CM (BX-50)

SKU:

RML9960031C

MPN:

515

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (3)

    Product Details

    Dependaplast plasters are lightweight, conformable and comfortable with advanced extra flexible fabric. The plasters are ideal for covering skinfolds and joints as the elastic fabric stretches in all directions. Available in a variety of sizes and shapes to suit your needs.


    Features and Benefits
    • Super-sticky zinc oxide adhesive ensures that the Plaster remains firmly in place
    • The adhesion comes away cleanly, avoiding plaster marks being left on the skin
    • Latex-free to suit sensitive skin
    • Coated with a hydrophilic polymer making them washproof
    • Available as an assorted pack, packs of 100 or 50 in one size only as well as a box of 50 anchor plasters to suit your exact needs


    Contents
    • RML9960002M:
    • 30 - 4cm x 4cm
    • 30 - 7.5cm x 2cm
    • 30 - 7.5cm x 2.5cm
    • 10 - 7cm x 0.5cm
    • RML9960002P:
    • 50 - Anchor Plasters
    • RML9960030N:
    • 100 - 4cm x 4cm
    • RML9960030R:
    • 100 - 6cm x 2cm
    • RML9960030V:
    • 100 - 7cm x 2cm
    • RML9960030Y:
    • 100 - 7.5cm x 2.5cm
    • RML9960031C:
    • 100 - 7.5cm x 5cm


    Typical Applications
    • Medical


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Colour

    Natural

    EAN

    5060131885155

    Length

    7.5cm

    MFR Part No.

    515

    Pack Quantity

    50

    Product Type

    Fabric Plasters

    UNSPSC Code

    42171917

    Width

    5cm