£5.99
Ex VAT
£7.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Dependaplast plasters are lightweight, conformable and comfortable with advanced extra flexible fabric. The plasters are ideal for covering skinfolds and joints as the elastic fabric stretches in all directions. Available in a variety of sizes and shapes to suit your needs.
Features and Benefits
• Super-sticky zinc oxide adhesive ensures that the Plaster remains firmly in place
• The adhesion comes away cleanly, avoiding plaster marks being left on the skin
• Latex-free to suit sensitive skin
• Coated with a hydrophilic polymer making them washproof
• Available as an assorted pack, packs of 100 or 50 in one size only as well as a box of 50 anchor plasters to suit your exact needs
Contents
• RML9960002M:
• 30 - 4cm x 4cm
• 30 - 7.5cm x 2cm
• 30 - 7.5cm x 2.5cm
• 10 - 7cm x 0.5cm
• RML9960002P:
• 50 - Anchor Plasters
• RML9960030N:
• 100 - 4cm x 4cm
• RML9960030R:
• 100 - 6cm x 2cm
• RML9960030V:
• 100 - 7cm x 2cm
• RML9960030Y:
• 100 - 7.5cm x 2.5cm
• RML9960031C:
• 100 - 7.5cm x 5cm
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Natural |
EAN | 5060131885193 |
MFR Part No. | 519 |
Pack Quantity | 50 |
Product Type | Fabric Plasters |
UNSPSC Code | 42171917 |