£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Each box contains 5 pilfer proof wallets containing 35 blue, metal detectable plasters. The plasters are manufactured from a soft, blue flexible material that is also washproof. The plasters meet all food hygiene regulations, are designed to fit plaster dispensers and are finished with a low-allergy adhesive that is also suitable on sensitive skin.
Features and Benefits
• Box contains 5 wallets, each containing 35 plasters each to ensure you have an ample amount of plasters to hand
• Blue colour and metal detectable strip make the plasters suited for food applications
• Designed to fit plaster dispensers to act as stock replenishers
• Specifically designed low allergy adhesive to reduce the risk of a reaction
• Suitable for sensitive skin
Contents
• Each wallet contains:
• 21 x 7.2cm x 1.9cm
• 14 x 7.2cm x 2.5cm
Typical Applications
• Kitchens
• Catering
• Bakeries
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Blue |
Length | 7.2cm |
MFR Part No. | 984 |
Pack Quantity | 35 |
Product Type | Food Area Plasters |
UNSPSC Code | 42171917 |
Width | 1.9 2.5cm |