£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
The Dependaplast Blue Plaster range possesses all the convenient features of a washproof plaster, combined with a bright blue colouration that makes the plasters instantly visually detectable should they accidentally come into contact with food. Supplied as boxes of 100 in either an assortment of sizes or one size only, each plaster is individually wrapped for sterility and possesses an aluminium strip located behind the dressing pad that is clearly detectable to metal detection devices in food processing facilities.
Features and Benefits
• Metal detectable due to the aluminium strip behind the dressing pad, to ensure
• Soft, flexible washproof material is resilient and adheres to the skin even when wet
• Allows skin to breathe to reduce moisture and infection
• Low allergy adhesive to minimise skin irritation when wearing the plaster
• Blue colouration makes the product stand out against food to ensure there is no contamination
• Boxes of 100 ensure you have an ample amount to hand for multiple applications
• Each plaster is individually wrapped to ensure a sterile product
• Available as an assorted box or with 100 plasters of the same size to suit your needs
Contents
• RML9960030K:
• 100 - 6cm x 2cm
• RML9960032A:
• 100 - 4cm x 4cm
• RML9960032D:
• 100 - 7cm x 2cm
• RML9960032G:
• 100 - 7.5cm x 2.5cm
• RML9960032K:
• 100 - 7.5cm x 5cm
• RML9960032N:
• 30 - 4cm x 4cm
• 30 - 7cm x 2cm
• 30 - 7.5cm x 2.5cm
• 10 - 7.5cm x 5cm
Typical Applications
• Kitchens
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Blue |
EAN | 5060131884493 |
Length | 6cm |
MFR Part No. | 449 |
Pack Quantity | 100 |
Product Type | Food Area Plasters |
UNSPSC Code | 42171917 |
Width | 2cm |