£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Forming part of the Dependaplast Blue Plaster range, this pack of 20 plasters includes plasters in three varying sizes all with a bright blue colouration that makes them instantly visually detectable should they accidentally come into contact with food. Each plaster also possesses an aluminium strip located behind the dressing pad which is clearly detectable to metal detection devices in food processing facilities for bolstered safety and reduced risk of contamination.
Features and Benefits
• Metal detectable for maximum safety when handling food, ensuring the plaster does not get lost and contaminate food products
• Soft, flexible washproof material for comfortable and durable wear
• Allows skin to breathe to avoid the area becoming clammy and infected
• Low allergy adhesive lowers the chance that the product will irritate the skin
• Latex-free design minimises the risk of allergies
• Pack includes three different sized plasters for versatlity of use
• Pack of 20 ensures you always have an ample amount to hand in an emergency situation
Contents
• 8 x 4cm x 4cm
• 8 x 7cm x 2cm
• 4 x 7.5cm x 2.5cm
Typical Applications
• Medical
• Kitchens
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Blue |
EAN | 5060131885407 |
Length | 4 7 7.5cm |
MFR Part No. | 540 |
Pack Quantity | 20 |
Product Type | Washproof Plasters |
UNSPSC Code | 42171917 |
Width | 2 2.5 4cm |