£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
This set of 120 assorted size Dependaplast Advanced Plasters is ideal for any surgery, office, or home worktop. With various sized plasters all of which are perfect for everyday incidents, the box is sectioned and labelled clearly with each size plaster to provide quick and clear access to five plaster sizes.
The Dependaplast Advanced plasters are lighter-weight, made from modern hi-tech and extra flexible fabrics that are more comfortable, conformable, washproof and easy to wear. The elastic fabric stretches in all directions, making the plasters ideal for covering joints and skin folds with ease and comfort.
The fabric outer is coated with a hydrophilic polymer making it water repellent and washproof, whilst the new super-sticky zinc oxide adhesive ensures that Dependaplast Fabric Plasters remain stuck firmly in place. The adhesive comes cleanly away, avoiding unsightly plaster marks being left on the skin.
Features and Benefits
• Dependaplast Advanced plasters are more lightweight, extra conformable and comfortable as well as being washproof
• Zinc oxide adhesive ensures the plaster stays fixed in place over the wound
• Supplied in a robust plastic box to protect the plasters
• Fabric coated with a hydrophilic polymer makes that plasters water repellent and washproof
• Box is sectioned off with each size plaster in the correspondingly labelled section to allow you to select the right size in an emergency
Contents
• 20 x 4cm x 4cm
• 20 x 7.5cm x 2.5cm
• 20 x 4cm x 2cm
• 20 x 6cm x 2cm
• 12 x 7.5cm x 5cm
• 10 x Anchor
• 10 x Fingertip
• 8 x Extension
Typical Applications
• General Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Beige |
EAN | 5060131882468 |
Length | 4 6 7.5cm |
MFR Part No. | 246 |
Pack Quantity | 120 |
Product Type | Fabric Plasters |
UNSPSC Code | 42171917 |
Width | 2 2.5 4 5cm |