£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
These boxes of assorted, heavyweight plasters offer great comfort and protection. With the heavy duty, flexible fabric, they have excellent stretch and cushioning capabilities. Also being wash-proof, they will adhere to skin when wet where traditional plastic plasters fail. Each plaster is individually wrapped to provide sterile storage. Available as a box of assorted sizes, or boxes of one size only to suit your needs.
Features and Benefits
• Excellent strength for optimum protection and durability
• Cushioning protection to provide additional protection against bumps
• Super-sticky zinc oxide adhesive ensures the plaster remains in place
• Latex-free
• Available as a box of assorted sizes, or one size only depending on your needs and selection
• Each plaster is individually wrapped to provide a sterile environment
• Boxes of 100 or 50 ensure you have an ample amount of plasters to hand for multiple applications
Contents
• RML9960004B:
• 30 - 4cm x 4cm
• 30 - 7cm x 2cm
• 30 - 7.5cm x 2.5cm
• 10 - 7.5cm x 5cm
• RML9960033E:
• 100 - 4cm x 4cm
• RML9960033H:
• 100 - 6cm x 2cm
• RML9960033L:
• 100- 7cm x 2cm
• RML9960033P:
• 100 - 7.5cm x 2.5cm
• RML9960033S:
• 100 - 7.5cm x 5cm
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Beige |
EAN | 5060186998749 |
Length | 6cm |
MFR Part No. | 2202 |
Pack Quantity | 100 |
Product Type | Fabric Plasters |
UNSPSC Code | 42171917 |
Width | 2cm |