noscriptReliance Medical DEPENDAPLAST PILFER PROOF PLASTER DISPENSER - EMPTY 3800 | Cromwell Tools

Reliance Medical

DEPENDAPLAST PILFER PROOF PLASTER DISPENSER - EMPTY

SKU:

RML9960034C

MPN:

3800

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (1)

    Product Details

    Designed to make dispensing plasters easy, this Dependaplast Pilfer Proof Plaster Dispenser allows you to store either mixed or one-size plasters in different materials. The dispenser can be operated by the casualty with a single-handed procedure as pulling out a plaster strips the wrapper, allowing easy application without affecting sterility.


    Suited for wall mounting, the remaining plasters stay clean, hygienic and dust-free, protected by the self-locking transparent lid. The dispenser can easily be replenished; simply remove the fixed wallets, refill in seconds and secure using a quick-lock mechanism and the unique key that comes with the dispenser. Plasters must be purchased separately, as this product is the empty Dispenser only.


    Features and Benefits
    • Simple yet effective way of removing the wrapping from a plaster without effecting sterility
    • Self locking transparent lid lets you easily check stock and replenish
    • Designed for wall mounting for easier access to personnel
    • Unique fixed wallets that can be removed and replenished in seconds and then locked with a unique key that is supplied with the dispenser
    • Can be operated single-handedly for ease
    • Can house assorted sizes or one size plaster depending on your preferences (plaster sold separately)
    • Manufactured from robust and resilient plastic


    Typical Applications
    • Warehouses
    • Schools
    • Offices


    Notes
    • This dispenser is supplied without plasters, these must be purchased separately


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Colour

    Green

    MFR Part No.

    3800

    Pack Quantity

    Single Pack

    UNSPSC Code

    42171917