£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Supplied in a robust, blue, compartmentalised plastic box, this set of 120 Dependaplast Washproof Plasters is a staple of any well-rounded first aid setup. Containing various sized plasters which are individually wrapped and sterile. Designed to be low allergy to reduce the risk of a reaction, each plaster is also soft, flexible, ventilated and washproof for durability and comfort.
Features and Benefits
• Supplied in a robust blue plastic box that is compartmentalised for easy access, organisation and storage of the plasters
• Each plaster is individually wrapped for sterility
• Low allergy adhesive to reduce risk of reaction
• Plasters are washproof, soft and ventilated to allows the wound to breathe without risking contamination
• Box of 120 to ensure you have an ample amount for multiple applications and a variety of sizes to suit most minor wounds
Contents
• 20 x 4cm x 4cm
• 20 x 7.5cm x 2.5cm
• 20 x 4cm x 2cm
• 20 x 6cm x 2cm
• 12 x 7.5cm x 5cm
• 10 x Anchor
• 10 x Fingertip
• 8 x Extension
Typical Applications
• General Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Beige |
EAN | 5060131883465 |
Length | 4 6 7.5cm |
MFR Part No. | 346 |
Pack Quantity | 120 |
Product Type | Washproof Plasters |
UNSPSC Code | 42171917 |
Width | 2 2.5 4 5cm |