£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Designed for comfort, protection and durability, these Washproof Plasters are manufactured from a flexible PU plastic film, a permeable membrane and a high-tech acrylic adhesive. The pack contains 20 plasters in three different sizes for a wide scope of use.
Features and Benefits
• Soft, flexible washproof material is comfortable yet highly protective
• Allows skin to breathe to reduce moisture and infection of the wound
• Low allergy adhesive reduces the risk of product irritation to the skin
• Latex-free construction makes the product safe for those with a latex allergy
• Pack contains three different sized plasters for versatility
• Pack of 20 ensures you have an ample amount of plasters to hand in an emergency and for multiple uses
Contents
• 8 x 4cm x 4cm
• 8 x 7cm x 2cm
• 4 x 7.5cm x 2.5cm
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Beige |
EAN | 5060131885537 |
Length | 4 7 7.5cm |
MFR Part No. | 553 |
Pack Quantity | 20 |
Product Type | Washproof Plasters |
UNSPSC Code | 42171917 |
Width | 2 2.5 4cm |