£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Easiplaster™ is a fast and easy alternative to plasters. With adhesive-free properties, it sticks to itself, not to hair, wounds or skin. Place the Easiplaster™ directly over the wound, increase layers and add pressure to stop severe bleeding.
Features and Benefits
• Easy-tear to suitable size with no need for scissors
• Washproof security, the dressing remains on the wound even when wet
• Stretchy material for comfortable wear
• Latex-free to suit sensitive skin
Typical Applications
• Fingers
• Hands
• Arms
• Legs
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Purple |
EAN | 5060186991733 |
Length | 500cm |
MFR Part No. | 2690 |
Pack Quantity | 1 |
Product Type | Plaster Roll |
UNSPSC Code | 42171917 |
Width | 6cm |