£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Finger dressing with adhesive fixing is suitable when a plaster is not adequate. The dressing is designed so the injured person can dress their own finger without any assistance. Supplied as a pack of 10, each dressing is white and possesses an adhesive tab to secure the dressing.
Features and Benefits
• A low adherent pad attached to a soft bandage offers more protection than a plaster
• Includes a small peelable tab for adhering the end of the bandage in place
• Supplied as a pack of 10 to ensure you have an ample amount to hand for multiple uses
Typical Applications
• Medical
• Catering
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060131883106 |
Length | 3.5cm |
MFR Part No. | 310 |
Pack Quantity | 10 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 3.5cm |