£2.19
Ex VAT
£2.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to promote healing and protect wounds from further damage, these sterile and unmedicated wound dressings are suited for all medical situations. A strong and conforming bandage holds the dressing securely in place. Wound dressings aid in speeding up the blood clotting process as well as preventing any foreign bodies from entering the wound that could potentially cause infection. Available in two sizes.
Features and Benefits
• Assists the blood clotting process to slow down bleeding
• Supplied in a sterile state and is ready to use
• Protects wounds from further damage from foreign objects
• Available in a medium or large size to suit your application
• Stretch bandages allow you to manoeuvre the bandage effectively over your desired area
Typical Applications
• Minor Wounds
• Surgical
Attribute | Value |
---|---|
Brand | Medikit |
Colour | White |
EAN | 5060147330021 |
Length | 18cm |
MFR Part No. | 32506 |
Pack Quantity | 1 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 18cm |