£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Used widely for slings, these triangular bandages are also suitable for holding dressings in place, making splints, and immobilising limbs for further treatment.
A staple of all first aid kits, these bandages are a required component in both BSI BS8599 and HSE regulation kits.
Features and Benefits
• Sterile bandage prevents foreign bodies from entering wounds
• A standard unmedicated dressing, used in the majority of First Aid Kits
• High-quality and absorbent for a range of uses
Attribute | Value |
---|---|
Brand | Medikit |
Colour | White |
Length | 127cm |
MFR Part No. | 32896 |
Pack Quantity | 1 |
Product Type | Bandages |
UNSPSC Code | 42171917 |
Width | 90cm |