£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Supplied as a pack of 10, these multi-functional bandages are used to create slings and ideal for splinting. Constructed from calico, each bandage may be washed and re-used as appropriate. The specially hemmed edge makes the product especially practical for use on First Aid Training courses. An essential part of any comprehensive first aid kit, each bandage is individually wrapped.
Features and Benefits
• Multi-functional bandage for versatility of use
• Calico fabric construction means the product can be washed and used multiple times
• Hemmed edge makes the product ideal for use on medical courses and first aid training
• Pack of 10 ensures you always have an ample amount to hand for multiple applications
• Each bandage is supplied individually wrapped to ensure sterility
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Natural |
EAN | 5060131884134 |
Length | 90cm |
MFR Part No. | 413 |
Pack Quantity | 10 |
Product Type | Bandage |
UNSPSC Code | 42171917 |
Width | 127cm |