SKU:
RML9960450A
MPN:
381-Box of 100
£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Supplied in boxes of 100, these sterile, low adherent dressing pads are designed to be applied to a wound from either side, thus preventing incorrect application. The dressing is low adherent with high absorbency, effectively drawing exudate away from the wound and the dressing pads can be used on abrasions, lacerations and moderately exuding wounds. Available in three varying sizes, the dressing pads are made from a soft, comfortable and conformable material and are simple to secure with tape or a conforming bandage (sold separately).
Features and Benefits
• Dressing pads are soft, comfortable and conformable for minimal discomfort
• Easily secured with medical tape or a conforming bandage (sold separately)
• Supplied in boxes of 100 to ensure you have an ample amount of dressing pads to hand
• Low adherent nature and high absorbency draws away exudate from the wound to create a sterile and healing environment
• Double sided to prevent wrong application
• Can be used on abrasions, lacerations and moderately exuding wounds for versatility of use
• Available in three varying sizes to suit your preferences and needs
Typical Applications
• General Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060131883816 |
Length | 5cm |
MFR Part No. | 381-Box of 100 |
Pack Quantity | 100 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 5cm |