£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Supplied as a pack of 10, these triangular bandages are multi-functional and can be used to create slings and are ideal for splinting. The non-woven material is designed for single use only and are indispensable as a general first aid bandage. Each bandage is supplied individually wrapped for ensured sterility.
Features and Benefits
• Multi-functional bandage ensures versatility of use
• Ideal for slings and splinting
• Pack of 10 ensures you have an ample amount to suit multiple applications
• Ideal for re-stocking first aid kits
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060131884110 |
Length | 90cm |
MFR Part No. | 411 |
Pack Quantity | 10 |
Product Type | Bandage |
UNSPSC Code | 42171917 |
Width | 127cm |