£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Highly absorbent sterile dressing for the treatment of minor wounds and grazes.
The dressing has a perforated film surface which prevents the pad from sticking to the wound.
The pad can be removed without damaging the healing wound.
Attribute | Value |
---|---|
Brand | Medikit |
Colour | White |
Length | 8cm |
MFR Part No. | 81095 |
Pack Quantity | 25 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 10cm |