£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
These stretch fabric plasters provide a quality alternative to the premium fabric plasters and allows the wound to breathe, therefore speeding up the healing process.
Features and Benefits
• Designed to be durable and breathable
• The ideal all round plaster to apply for every day injuries
• Sterile and individually wrapped
Typical Applications
• Offices
• Domestic use
• Schools
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Beige |
Length | 7.5cm |
MFR Part No. | 86225 |
Pack Quantity | 50 |
Product Type | Fabric Plasters |
UNSPSC Code | 42171917 |
Width | 5cm |