£149.00
Ex VAT
£178.80
Inc VAT
3 Variations Available
Product Details
Product Specification
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060087950433 |
Mat Material | PVC |
MFR Part No. | AS060002 |
Overall Length | 150cm |
Overall Thickness | 9mm |
Overall Width | 90cm |
Resistance | 109 to 1010Ω |
UNSPSC Code | 52101500 |