£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
• Manufactured from black rubber.
• Supplied with one stud 10mm diameter.
• Easy to clean.
• Colour: Black.
• Conforms to IEC 61340-4-1.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001541 |
Mat Material | Rubber |
MFR Part No. | ESDF010005 |
Overall Length | 120cm |
Overall Thickness | 3mm |
Overall Width | 60cm |
UNSPSC Code | 52101500 |