£104.00
Ex VAT
£124.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for use in front of switchboards and high voltage equipment. Ribbed surface offers traction underfoot. Resistant to acid, oil, and low temperature. Manufactured with colour coded tape to depict the classification on the reverse of the matting. Working voltage; 3mm Class 0 1kV, 4mm Class 2 17kV. Conforms to BS EN 61111:2009.
Product height: 5mm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001893 |
Mat Material | EPDM Rubber |
MFR Part No. | SM010062 |
Overall Length | 200cm |
Overall Thickness | 4mm |
Overall Width | 100cm |
UNSPSC Code | 52101500 |