£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Electrical switchboard matting.
• Lightweight mat designed for use in front of open switchboards and high voltage equipment.
• Provides safety for operatives against electric shock.
• Fine fluted surface has slip-resistance benefits.
• 4.5mm x 10m rolls - VDE approved.
• Material: Major components - Natural rubber (NR), Styrene-Butadine rubber (SBR), white carbon black. Minor components - Zinc oxide, Sulfur, Accelerators / Activators (< 1 % ), Antioxidant / Stabilizers (<1 % )
• Tested to 50,000 volts according to DIN EN60243-1 (VDE0303 part 21) IEC 60243-2:1996.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745001565 |
Mat Material | Natural Rubber |
MFR Part No. | SM060011 |
Overall Length | 250cm |
Overall Thickness | 4.5mm |
Overall Width | 100cm |
UNSPSC Code | 52101500 |