£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
• Manufactured from Neoprene Rubber.
• Supplied with 10mm stud.
• Solder Iron resistant.
• Easy to clean.
• Low reflecting.
• Conforms to IEC 61340-2-3.
• Conforms to IEC 61340-4-1.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001503 |
Mat Material | Neoprene Rubber |
MFR Part No. | CBF010004 |
Overall Length | 120cm |
Overall Thickness | 2mm |
Overall Width | 60cm |
UNSPSC Code | 52101500 |