£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
• Two layered mat manufactured from rubber with coloured top surface and black bottom surface.
• Top surface: 0.5mm thick static dissipative layer.
• Top surface: 0.5mm thick static dissipative layer.
• Supplied with one stud 10mm diameter.
• Solder Iron resistant.
• Low reflecting.
• Conforms to IEC 61340-2-3.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745001527 |
Mat Material | Rubber |
MFR Part No. | CDR060004 |
Overall Length | 120cm |
Overall Thickness | 2mm |
Overall Width | 60cm |
UNSPSC Code | 52101500 |